Shop GLOBE SCIENTIFIC
See all product information
Create Account
Cap, Green, PK1000
- Mfr # 118115G
- Zoro # G5692447
product price:Â
$
28.29
/pk of 1000, $0.03/ea
Key Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
12 mm, 13 mm, 16 mm
Labware Closure Type
Snap On
Liner
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118115G
- Zoro #
- G5692447
- UPC #
- -
- Country of Origin
- China
- Item
- Cap
- Closure Material
- Polyethylene
- Autoclavable
- No
- Labware Closure Type
- Snap On
- Liner
- None
- Labware Closure Color
- Green
- Color
- Green
- Labware Closure Material
- Polyethylene
- Material of Construction
- Polyethylene
- Special Features
- Flexible Closures Protect From Aerosols of Highly Infectious Microorganisms
- Product Type
- Snap Cap
- Septa Included
- No
- Closure Type
- Snap-On
- Closure Color
- Green
- Closure Liner Material
- Unlined
- Vented
- No
- Clarity
- Colored
- Front Closure
- Snap-On
Dimensions
- Diameter
- 12 mm, 13 mm, 16 mm
Description
Cap, Diameter 12 mm, 13 mm, 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Snap-On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Flexible Closures Protect From Aerosols of Highly Infectious Microorganisms, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.