Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Insert, Blue, PK1000

  • Mfr # 30079B

  • Zoro # G5691966


product price: $41.79
/pk 1000, $0.04/ea

Key Features

Color
Blue
Material
Plastic
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
120 Degrees C
Operating Temperature - Maximum
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30079B
Zoro #
G5691966
UPC #
-
Country of Origin
Italy

Details

Color
Blue
Material
Plastic
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
120 Degrees C
Item
Cap Insert
Operating Temperature - Maximum
120 Degrees C
Operating Temperature - Minimum
-196 Degrees C

Description

Cap Insert, Plastic, Blue, Overall Height N/A, Overall Width N/A, Overall Length N/A, Overall Diameter N/A, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.