Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Insert for Cryogenic Vials with O-Ring Seal, Green, 500PK

  • Mfr # 3033-CIG

  • Zoro # G410211093


product price: $23.95
/pk 500, $0.05/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-CIG
Zoro #
G410211093
UPC #
-
Country of Origin
China

Description

RingSeal Cryogenic Vials are an excellent choice for long-term sample storage. Built with reliable o-ring seals, this exceptional range offers multiple variants to meet diverse research needs.Globe Scientifics RingSeal Cryogenic Vials are available in both internal and external thread options, as well as self-standing and round bottom formats, and are offered in the most popular volumes.Key Features and Benefits: Leak-Proof Design: RingSeal Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes Large Writing Area: Large writing area aides in convenient sample identification and organization Autoclavable: To ensure efficient sterilization while maintaining their structural integrity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.