Carboy, 5 L Capacity - mL, 1.32 gal Capacity - oz, Screw On/Spigot Closure, HDPE, Clear, 0.31 in H
- Mfr # 7310005
- Zoro # G4278688
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Screw On Cap
Body Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7310005
- Zoro #
- G4278688
- UPC #
- -
- Country of Origin
- India
Dimensions
- Labware Height - English
- 0.31 in
- Overall Width - Metric
- 144 mm
- Overall Height - Metric
- 342 mm
- Labware Width - English
- 5.67 in
- Screw Closure Size
- 100 mm
- Labware Depth - English
- 8.93 in
- Overall Depth - Metric
- 227 mm
- Minimum Screw Closure Size
- 100 mm
- Maximum Screw Closure Size
- 415 mm
- Fits Chest Size
- Wide Handles
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Swing, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 144 mm, Closure Liner Material Unlined, Overall Height - Metric 342 mm, Screw Closure Size 100 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Not Applicable, Brim Capacity 5 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.