Media/Store Btl, Boro Glass, 420mm H
- Mfr # BM10000
- Zoro # G722760654
product price:Â
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Graduation - Metric
9,000 mL
Closure Included
Yes
Closure Liner Material
Unlined
Overall Height - Metric
420 mm
Screw Closure Size
GL-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM10000
- Zoro #
- G722760654
- UPC #
- 840287206074
- Country of Origin
- India
- Maximum Graduation - Metric
- 9,000 mL
- Closure Included
- Yes
- Closure Liner Material
- Unlined
- Special Features
- Drip-Free Ring
- ASTM Specification
- E438
- Numbers of Bottles Included
- 1
- Autoclavable
- Yes
- Basic Material
- Glass
- Clarity
- Clear
- Capacity - Metric
- 10 L
- Body Color
- Colorless
- Individually Wrapped
- Not Individually Wrapped
- Graduation Increments - Metric
- 1,000 mL
- Item
- Media/Storage Bottle
- Closure Type
- Screw-On
- Capacity - English
- 338 fl oz
- USP Specification
- Type I
- Bottle Type
- Media/Storage
- Closure Material
- Polypropylene
- Body Material
- Borosilicate Glass
- Closure Color
- Blue
- Graduated
- Yes
- Shape
- Round
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 420 mm
- Screw Closure Size
- GL-45
- Mouth Size
- Narrow
- Body Diameter - Metric
- 230 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 230 mm, Bottle Type Media/Storage, Capacity - Metric 10 L, Capacity - English 338 fl oz, Overall Height - Metric 420 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.