Cell Spreader, Polystyrene, PK100
- Mfr # 2910
- Zoro # G622728839
product price:Â
$
43.95
/pk of 100, $0.44/ea
Key Features
Units per Box
1
Material
Polystyrene
For Use With
6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Shape
L-Shaped
Product Type
Cell Spreader
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2910
- Zoro #
- G622728839
- UPC #
- -
- Country of Origin
- China
Details
- Units per Box
- 1
- Material
- Polystyrene
- For Use With
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
- Shape
- L-Shaped
- Item
- Cell Spreader
- Product Type
- Cell Spreader
- Application
- Spreading Cells
- Number of Ends
- Single Ended
- Shell Material
- Polystyrene
- Compatible Product Type
- 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides
Description
Cell Spreader, Product Type Cell Spreader, Material Polystyrene, Application Spreading Cells, For Use With 6cm Plates, 75 x 25 mm Slides, 75 x 25 mm, 75 x 38 mm, 75 x 51 mm Slides, Cell Culture Dishes, Cell Cultures, Slides, Standards Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.