Zoro Homepage

Centrifuge, 6 x 1.5 mL, 6 x 2 mL, 4 3/4 in

  • Mfr # GCM-G

  • Zoro # G9223381


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Rotor Dia.
90 in
Capacity - Lab Equipment
16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL
Adapters Included - Centrifuges
None
Includes
Microcentrifuge Tube Rotor, PCR Strip Rotor
Overall Depth
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-G
Zoro #
G9223381
UPC #
-
Country of Origin
China

Dimensions

Rotor Dia.
90 in
Overall Depth
6 3/4 in
Overall Height
4 3/4 in
Maximum Test Tube Size
2.0 mL
Overall Width
6 1/4 in
Rotor Diameter
7 1/2 ft

Details

Item
Centrifuge with Rotor
Capacity - Lab Equipment
16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL
Adapters Included - Centrifuges
None
Includes
Microcentrifuge Tube Rotor, PCR Strip Rotor
Lab Rotor Type
Fixed
Programmable
No
Noise Reduction Rating NRR (dB)
45
Hz
60
Refrigerated
No
Color
Green
Type - Centrifuge
Benchtop
Speed Control - Centrifuges
Fixed
Lab Rotor Material
Plastic
Display
Analog
For Use With
Microliter Tubes, PCR Strips
Maximum RCF
2,680 x g
Motor Type
Brushless
Voltage
120V
Item - Centrifuges
Centrifuge with Rotor
Amps
0.5
Max. Speed - Lab Equipment
6,600 RPM
Standards
CE, cTUVus, FCC, MCA
Capacity
16 x 0.5 mL, 2 x 8 Place PCR Strips, 6 x 1.5 mL, 6 x 2 mL
Weight
1.1 lb
Adapters Included
(16) 0.2 mL PCR Tubes, (2) 0.2 mL PCR 8 Strips, (8) 0.2/0.5/1.5/2.0 mL Tubes
Speed Control
Fixed
Maximum Test Tube Volume
2 mL
Product Type
Mini
Maximum Speed
7,000 RPM
Compatible Product Type
Microliter Tubes, PCR Strips
Rotor Material
Plastic
Wattage
20 W
Current
0.5 A
Display Type
Analog
Noise Reduction Rating NRR
45 dB
Frequency
60 Hz
Rotor Type
Fixed

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,600 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display Analog, Adapters Included (16) 0.2 mL PCR Tubes, (2) 0.2 mL PCR 8 Strips, (8) 0.2/0.5/1.5/2.0 mL Tubes, Lab Rotor Material Plastic, Rotor Dia. 90 in, Overall Depth 6 3/4 in, Overall Height 4 3/4 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.