Centrifuge, Clinical, Enhanced, 120-240v, 50/60Hz w/ 6-Place Rotor, Includes a Rotor

  • Mfr # GCC-E50

  • Zoro # G211473973


product price: $867.78
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCC-E50
Zoro #
G211473973
UPC #
-
Country of Origin
China

Description

Globe Scientific's range of clinical centrifuges offer a variety of tube compatibility options and specifications to satisfy virtually all your clinical laboratory needs. GCC-SOur best-selling GCC-S Standard Clinical Centrifuge has been designed for numerous clinical and research applications with simple yet robust features. The included twelve-position rotor accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight 15mL tubes all adapters included. An easy to read LED display shows both time and speed and is easily programmed. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. The manual door release is set to the side of the unit to ensure the GCC-S remains closed until you want access. GCC-EThe GCC-E Enhanced Clinical Centrifuge adds an enhanced user interface with it's easy to read backlit LCD display, tight accuracy and automated self-diagnostics on startup. The GCC-E is suitable for numerous clinical and research applications and includes a twelve-position rotor that accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight 15mL tubes all adapters included. Programming allows for setting either by speed or G-force. A quick spin function also enables easy spin downs when a timed program isn't necessary. The added safety of an electric locked lid ensures users don't open the lid too soon after a protocol is completed. GCC-E50 NEW.Our GCC-E50 Enhanced Clinical Centrifuge is an economical solution for 15mL and 50mL separations with an enhanced user interface, easy to read backlit LCD display, tight accuracy, and automated self-diagnostics on startup. An extension based on the Globe Scientific GCC-E enhanced clinical centrifuge, the GCC-E50 employs a new rotor for spinning up to six 50mL centrifuge tubes or six 15mL centrifuge tubes. For simple, reliable operation, compatibility with a variety of tubes and all the features you need without the cost of the ones you don't, the GCC range of clinical centrifuges simply can't be beat..Safety Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.