Centrifuge, Clinical, Portable, with Two Program Locations, 12VDC Car Adp, w/ 6-Place 15mL Rotor

  • Mfr # GCC-P

  • Zoro # G811473052


product price:  $568.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC-P
Zoro #
G811473052
UPC #
-
Country of Origin
China

Description

The Globe Scientific GCC-P Portable Clinical Centrifuge is designed for easy transport to facilitate convenient field separations using the included 12VDC car power adapter. The GCC-P Portable Centrifuge is compact in size and packed with the features required for routine clinical applications. The included six-position rotor accommodates 1.5mL to 5mL, 7mL, 10mL and 15mL tubes all tube adapters are included. A weighted base ensures the unit remains stable in field environments. An easy-to-read LCD display shows both time and speed or RCF. Two program buttons enable simple programing and recall of regularly used methods. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. Safety is maintained by an automatic lid lock that only disengages when the program is completed or manually once the unit has completely stopped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.