Centrifuge Tube, Colorless, PK500
- Mfr # 6297
- Zoro # G222729557
product price:Â
$
210.99
/pk of 500, $0.42/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Special Features
Eco Friendly, Leak-Resistant
Maximum Relative Centrifugal Force
20,000 x g
Bottom Shape
Conical
Basic Material
Plastic
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6297
- Zoro #
- G222729557
- UPC #
- -
- Country of Origin
- India
- Special Features
- Eco Friendly, Leak-Resistant
- Maximum Relative Centrifugal Force
- 20,000 x g
- Bottom Shape
- Conical
- Item
- Centrifuge Tube
- Basic Material
- Plastic
- Includes Closure
- Yes
- Body Color
- Colorless
- Closure Color
- Red
- Includes
- Attached Red Flat Top Screw Cap
- Autoclavable
- Yes
- Tube Type
- Centrifuge Tube
- Body Material
- Polypropylene
- Graduated
- Yes
- Nominal Capacity - Metric
- 50 mL
- Closure Material
- HDPE
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Eco Friendly, Leak-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.