Zoro Homepage

Centrifuge with Rotor, 8 x 15 mL, 8 1/2 in

  • Mfr # GCC-S

  • Zoro # G9225901


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
8 x 15mL
Type - Centrifuge
Benchtop
Noise Reduction Rating NRR (dB)
45
Display
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC-S
Zoro #
G9225901
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 7/8 in
Overall Depth
13 7/8 in
Maximum Test Tube Size
4.7 in
Rotor Dia.
229 in
Overall Height
8 1/2 in
Rotor Diameter
19 1/8 ft

Details

Item
Centrifuge with Rotor
Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
8 x 15mL
Type - Centrifuge
Benchtop
Noise Reduction Rating NRR (dB)
45
Display
Digital
Speed Control - Centrifuges
Variable
Refrigerated
No
Adapters Included - Centrifuges
None
Max. Speed - Lab Equipment
4,500 RPM
Programmable
Yes
Lab Rotor Material
Plastic
Lab Rotor Type
Fixed
Amps
3
Includes
12-Place Rotor
Hz
60
For Use With
Blood Collection Tubes, Centrifuge Tubes
Voltage
115/230V
Motor Type
Brushless
Maximum RCF
2,490 x g
Color
White
Capacity
8 x 15 mL
Standards
CE, cTUVus, FCC, MCA
Weight
13.2 lb
Speed Control
Variable
Adapters Included
(12) 5 mL/7 mL/10 mL, (8) 15 mL
Product Type
Universal
Maximum Test Tube Volume
15 mL
Rotor Type
Fixed
Wattage
70 W
Maximum Speed
4,500 RPM
Rotor Material
Plastic
Noise Reduction Rating NRR
45 dB
Frequency
50/60 Hz
Compatible Product Type
Blood Collection Tubes, Culture
Current
3 A
Display Type
Digital

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, Max. Speed - Lab Equipment 4,500 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 5 mL/7 mL/10 mL, (8) 15 mL, Lab Rotor Material Plastic, Rotor Dia. 229 in, Overall Depth 13 7/8 in, Overall Height 8 1/2 in, Overall Width 11 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.