Zoro Homepage

Centrifuge w/Rotor, 12, 12 3/4 in

  • Mfr # GCM-R-24

  • Zoro # G9226909


product price: $6,139.99
/ea
Free Shipping & Returns

Key Features

Amps
10
Lab Rotor Type
Fixed
Temp. Range (F)
-4 Degrees to 104 Degrees
Max. Speed - Lab Equipment
15,000 RPM
Item - Centrifuges
Centrifuge with Rotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-R-24
Zoro #
G9226909
UPC #
-
Country of Origin
China

Dimensions

Maximum Test Tube Size
2 mL
Overall Depth
22 3/4 in
Overall Height
12 3/4 in
Rotor Dia.
173.4 in
Overall Width
13 1/4 in
Rotor Diameter
14 1/2 ft

Details

Item
Centrifuge with Rotor
Amps
10
Lab Rotor Type
Fixed
Temp. Range (F)
-4 Degrees to 104 Degrees
Max. Speed - Lab Equipment
15,000 RPM
Item - Centrifuges
Centrifuge with Rotor
Display
Digital
Voltage
120V
Maximum RCF
21,380 x g
Speed Control - Centrifuges
Variable
Programmable
Yes
Motor Type
Brushless
Temp. Accuracy (C)
+/-16 Degrees
Hz
60
For Use With
Microliter Tubes, PCR Strips
Adapters Included - Centrifuges
None
Capacity - Lab Equipment
24 x 1.5mL, 24 x 2mL
Includes
24-Place Rotor
Type - Centrifuge
Benchtop
Max. Temp. (C)
40 Degrees C
Temp. Range (C)
-20 Degrees to 40 Degrees
Noise Reduction Rating NRR (dB)
45
Lab Rotor Material
Aluminum
Color
White
Refrigerated
Yes
Temp. Accuracy (F)
+/-2 Degrees
Weight
66.1 lb
Standards
CE, cTUVus, FCC, MCA
Capacity
12 x 1.5 to 2 mL
Adapters Included
None
Speed Control
Variable
Maximum Test Tube Volume
2 mL
Product Type
Micro
Wattage
400 W
Operating Temperature - Maximum
40 Degrees C
Noise Reduction Rating NRR
54 dB
Current
10 A
Rotor Type
Fixed
Compatible Product Type
Microliter Tubes, PCR Strips
Frequency
60 Hz
Maximum Speed
15,000 RPM
Temperature Accuracy
+/-1.11 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Display Type
Digital
Rotor Material
Aluminum

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 24 x 1.5mL, 24 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 173.4 in, Overall Depth 22 3/4 in, Overall Height 12 3/4 in, Overall Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.