Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge w/Rotor, 12, 5 1/2 in

  • Mfr # GCM-12

  • Zoro # G9228132


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Maximum RCF
15,100 x g
Noise Reduction Rating NRR (dB)
53
Item - Centrifuges
Centrifuge with Rotor
Color
Gray
Refrigerated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-12
Zoro #
G9228132
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Rotor Dia.
125 in
Overall Depth
9 5/8 in
Overall Height
5 1/2 in
Maximum Test Tube Size
2.0 mL
Rotor Diameter
10 3/8 ft

Details

Item
Centrifuge with Rotor
Maximum RCF
15,100 x g
Noise Reduction Rating NRR (dB)
53
Item - Centrifuges
Centrifuge with Rotor
Color
Gray
Refrigerated
No
Max. Speed - Lab Equipment
15,000 RPM
Programmable
Yes
Lab Rotor Type
Fixed
Display
Digital
Lab Rotor Material
Plastic
Motor Type
Brushless
Amps
3
For Use With
Microliter Tubes, PCR Strips
Speed Control - Centrifuges
Variable
Hz
60
Adapters Included - Centrifuges
None
Voltage
115/230V
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
12 x 1.5mL, 12 x 2.2mL
Includes
12-Place Rotor
Capacity
12 x 1.5 to 2 mL
Standards
CB, CE, cTUVus, EMC, FCC, ICES
Weight
13.2 lb
Adapters Included
(12) 1.5 to 2 mL
Speed Control
Variable
Maximum Test Tube Volume
2 mL
Product Type
Micro
Rotor Material
Plastic
Frequency
50/60 Hz
Display Type
Digital
Compatible Product Type
Microliter Tubes, PCR Strips
Wattage
100 W
Maximum Speed
15,000 RPM
Current
3 A
Rotor Type
Fixed
Noise Reduction Rating NRR
54 dB

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 12 x 1.5mL, 12 x 2.2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 1.5 to 2 mL, Lab Rotor Material Plastic, Rotor Dia. 125 in, Overall Depth 9 5/8 in, Overall Height 5 1/2 in, Overall Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.