Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge w/Rotor, 24, 10 1/2 in

  • Mfr # GCH-24

  • Zoro # G9225585


product price: $2,729.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Overall Height
10 1/2 in
Overall Width
11 in
Voltage
120V
Type - Centrifuge
Benchtop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCH-24
Zoro #
G9225585
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 1/2 in
Overall Width
11 in
Maximum Test Tube Size
2.0 mL
Rotor Dia.
174.4 in
Overall Depth
14 1/4 in
Rotor Diameter
14 1/2 ft

Details

Item
Centrifuge with Rotor
Item - Centrifuges
Centrifuge with Rotor
Voltage
120V
Type - Centrifuge
Benchtop
Capacity - Lab Equipment
24 x 0.075mL
Color
White
Max. Speed - Lab Equipment
14,000 RPM
Speed Control - Centrifuges
Variable
Lab Rotor Type
Fixed
Amps
5
For Use With
Hematocrit Tubes, Microliter Tubes
Hz
60
Lab Rotor Material
Aluminum
Maximum RCF
18,620 x g
Motor Type
Brushless
Adapters Included - Centrifuges
None
Noise Reduction Rating NRR (dB)
Up to 30
Includes
24-Place Rotor
Refrigerated
No
Programmable
Yes
Display
Digital
Capacity
24 x 1.5 to 2 mL
Standards
CE, cTUVus, FCC, MCA
Weight
22 lb
Speed Control
Variable
Adapters Included
None
Maximum Test Tube Volume
2 mL
Product Type
Micro
Rotor Material
Aluminum
Display Type
Digital
Rotor Type
Fixed
Compatible Product Type
Hematocrit Tubes, Microliter Tubes
Wattage
500 W
Maximum Speed
14,000 RPM
Current
5 A
Frequency
60 Hz
Noise Reduction Rating NRR
30 dB

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 24 x 0.075mL, Max. Speed - Lab Equipment 14,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 174.4 in, Overall Depth 14 1/4 in, Overall Height 10 1/2 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.