Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge w/Rotor, 24 x 1.5 to 2 mL

  • Mfr # GCM-24

  • Zoro # G9224151


product price: $2,709.99
/ea
Free Shipping & Returns

Key Features

Programmable
Yes
Item - Centrifuges
Centrifuge with Rotor
Rotor Dia.
173.4 in
Lab Rotor Material
Aluminum
Overall Depth
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-24
Zoro #
G9224151
UPC #
-
Country of Origin
China

Dimensions

Rotor Dia.
173.4 in
Overall Depth
14 1/4 in
Overall Height
10 1/2 in
Overall Width
11 in
Maximum Test Tube Size
2.0 mL
Rotor Diameter
14 1/2 ft

Details

Item
Centrifuge with Rotor
Programmable
Yes
Item - Centrifuges
Centrifuge with Rotor
Lab Rotor Material
Aluminum
Noise Reduction Rating NRR (dB)
45
Refrigerated
No
Speed Control - Centrifuges
Variable
Motor Type
Brushless
Color
White
Adapters Included - Centrifuges
None
Type - Centrifuge
Benchtop
Display
Digital
Lab Rotor Type
Fixed
Capacity - Lab Equipment
24 x 1.5mL, 24 x 2mL
Max. Speed - Lab Equipment
15,000 RPM
Voltage
120V
For Use With
Microliter Tubes, PCR Strips
Maximum RCF
21,380 x g
Includes
24-Place Rotor with Lid
Amps
5
Hz
60
Capacity
24 x 1.5 to 2 mL
Weight
26.5 lb
Standards
CE, cTUVus, FCC, MCA
Speed Control
Variable
Adapters Included
None
Maximum Test Tube Volume
2 mL
Product Type
Micro
Wattage
500 W
Maximum Speed
4,500 RPM
Noise Reduction Rating NRR
45 dB
Frequency
60 Hz
Compatible Product Type
Microliter Tubes, PCR Strips
Rotor Material
Aluminum
Rotor Type
Fixed
Current
5 A
Display Type
Digital

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 24 x 1.5mL, 24 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 173.4 in, Overall Depth 14 1/4 in, Overall Height 10 1/2 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.