Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection Cup, 4 oz., Plastic, Wide, PK100

  • Mfr # 5912

  • Zoro # G2382655


product price: $46.39
/pk 100, $0.46/ea

Key Features

Graduation Range
20 to 100 mL
Labware Closure Material
Polyethylene (PE)
Diameter
56.8 mm
Labware Closure Liner Material
Polyethylene
Labware Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5912
Zoro #
G2382655
UPC #
-
Country of Origin
Israel

Dimensions

Diameter
56.8 mm
Labware Width - Metric
56.8 mm
Depth
70.8mm
Labware Depth - Metric
70.8 mm
Labware Height - Metric
72.5 mm
Labware Height - English
2.85 in
Width
56.8mm
Height
72.5mm
Body Diameter - Metric
56.8 mm
Mouth Size
Wide
Overall Width - Metric
56.8 mm
Overall Height - Metric
72.5 mm

Details

Item
Collection Cup
Graduation Range
20 to 100 mL
Labware Closure Material
Polyethylene (PE)
Labware Closure Liner Material
Polyethylene
Labware Body Material
Polypropylene
Autoclavable
Yes
Graduation Subdivisions
10 mL
Labware Nominal Capacity - English
4 oz
Labware Clarity
Transparent
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Pre-Cleaned
None
Labware Body Color
White
Mouth
Wide
Labware Closure Color
Red
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Sterile/Non-Sterile
Sterile
Closure Material
Polyethylene
Capacity
4 oz.
Body Color
White
Graduated
Yes
Shape
Round
Nominal Capacity - English
4 oz
Closure Included
Yes
Closure Type
Screw On
Capacity - English
4 fl oz
Special Features
Trilingual Patient ID (English, French, Spanish), Individually Wrapped
Jar Type
Sampling
Capacity - Metric
118 mL
Closure Color
Red
Body Material
Polypropylene
Basic Material
Plastic
Clarity
Transparent
Nominal Capacity - Metric
120 mL
Numbers of Jars Included
100
Closure Liner Material
Polyethylene

Description

Collection Cup, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 56.8 mm, Body Material Polypropylene, Overall Height - Metric 72.5 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color Red, Sterile/Non-Sterile Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.