Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection Cup, 4 oz., Plastic, Wide, PK100

  • Mfr # 5913

  • Zoro # G2382646


product price: $40.59
/pk 100, $0.41/ea

Key Features

Capacity
4 oz.
Width
56.8mm
Labware Height - Metric
72.5 mm
Labware Height - English
2.85 in
Labware Capacity - English
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5913
Zoro #
G2382646
UPC #
-
Country of Origin
Israel

Dimensions

Width
56.8mm
Labware Height - Metric
72.5 mm
Labware Height - English
2.85 in
Diameter
56.8 mm
Depth
70.8mm
Labware Width - Metric
56.8 mm
Labware Depth - Metric
70.8 mm
Height
72.5mm
Overall Height - Metric
72.5 mm
Mouth Size
Wide
Overall Width - Metric
56.8 mm
Body Diameter - Metric
56.8 mm

Details

Item
Collection Cup
Capacity
4 oz.
Labware Capacity - English
4 oz
Labware Closure Color
Green
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Closure Liner Material
Polyethylene
Closure Material
Polyethylene
Labware Body Color
White
Graduation Subdivisions
10 mL
Labware Nominal Capacity - Metric
120 mL
Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Mouth
Wide
Sterile/Non-Sterile
Sterile
Graduation Range
20 to 100 mL
Labware Capacity - Metric
120 mL
Labware Clarity
Transparent
Autoclavable
Yes
Labware Nominal Capacity - English
4 oz
Jar Type
Sampling
Graduated
Yes
Nominal Capacity - Metric
120 mL
Capacity - Metric
118 mL
Body Material
Polypropylene
Numbers of Jars Included
100
Closure Color
Green
Closure Type
Screw On
Nominal Capacity - English
4 oz
Closure Included
Yes
Capacity - English
4 fl oz
Clarity
Transparent
Special Features
Trilingual Patient ID (English, French, Spanish), Individually Wrapped
Shape
Round
Basic Material
Plastic
Body Color
White
Closure Liner Material
Polyethylene

Description

Collection Cup, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 56.8 mm, Body Material Polypropylene, Overall Height - Metric 72.5 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color Green, Sterile/Non-Sterile Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.