Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Vial Storage Box, Blue, PK4

  • Mfr # 3042B

  • Zoro # G5691808


product price: $74.99
/pk 4, $18.75/ea

Key Features

Material
Plastic
Color
Blue
Overall Height
3 3/4 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3042B
Zoro #
G5691808
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Height
3 3/4 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Tube or Vial Size - Maximum
1 mL
Tube or Vial Size - Minimum
2 mL

Details

Item
Cryogenic Vial Storage Box
Material
Plastic
Color
Blue
Max. Temp. Rating
120 Degrees C
Min. Temp. Rating
-196 Degrees C
Holds
(81) 3-5mL Vials
Product Type
Cryogenic Box
Product Holds
(81) 3 to 5 mL Vials
Number of Compartments
81
Number of Items Held
81

Description

Cryogenic Vial Storage Box, Plastic, Blue, Overall Height 94mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 3-5mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.