Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Vial Storage Box, Green, PK8

  • Mfr # 3039G

  • Zoro # G5691878


product price: $83.39
/pk 8, $10.42/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
3 in
Color
Green
Holds
(25) 1-2mL Vials
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3039G
Zoro #
G5691878
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
2 in
Tube or Vial Size - Maximum
1 mL
Tube or Vial Size - Minimum
2 mL

Details

Item
Cryogenic Vial Storage Box
Material
Plastic
Color
Green
Holds
(25) 1-2mL Vials
Max. Temp. Rating
120 Degrees C
Min. Temp. Rating
-196 Degrees C
Number of Compartments
25
Product Type
Cryogenic Box
Product Holds
(25) 1-2 mL Vials
Number of Items Held
25

Description

Cryogenic Vial Storage Box, Plastic, Green, Overall Height 52mm, Overall Width 76mm, Overall Length 76mm, Overall Diameter N/A, Holds (25) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.