Culture, and Test Tube, Blue, PK1000
- Mfr # 6103-CAP-B
- Zoro # G322729174
product price:Â
$
78.59
/pk of 1000, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Material
HDPE
Special Features
Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof
Autoclavable
No
Number of Closures Included
1,000
Closure Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6103-CAP-B
- Zoro #
- G322729174
- UPC #
- -
- Country of Origin
- China
- Closure Material
- HDPE
- Special Features
- Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof
- Autoclavable
- No
- Number of Closures Included
- 1,000
- Closure Color
- Blue
Description
Plastic Centrifuge, Culture, & Test Tubes, Screw Closure Size Not Applicable, Closure Material HDPE, Closure Color Blue, Autoclavable No, Special Features Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.