Culture, and Test Tube, Green, PK1000
- Mfr # 6103-CAP-G
- Zoro # G122728971
product price:Â
$
77.29
/pk of 1000, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Special Features
-Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof
Closure Color
Green
Number of Closures Included
1,000
Product Type
Screw-On Cap
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6103-CAP-G
- Zoro #
- G122728971
- UPC #
- -
- Country of Origin
- China
Details
- Special Features
- -Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof
- Closure Color
- Green
- Number of Closures Included
- 1,000
- Product Type
- Screw-On Cap
- Autoclavable
- No
- Closure Material
- Polyethylene
- Clarity
- Colored
- Septa Included
- No
- Closure Type
- Cap
- Closure Liner Material
- Unlined
- Item
- Plastic Centrifuge, Culture, and Test Tubes
- Front Closure
- Cap
Description
Plastic Centrifuge, Culture, and Test Tubes, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Screw-On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features -Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.