Shop GLOBE SCIENTIFIC
See all product information
Create Account
Culture, and Test Tube, Yellow, PK1000
- Mfr # 6103-CAP-Y
- Zoro # G322729334
product price:Â
$
77.29
/pk of 1000, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Closures Included
1,000
Closure Color
Yellow
Autoclavable
No
Special Features
Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof
Closure Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6103-CAP-Y
- Zoro #
- G322729334
- UPC #
- -
- Country of Origin
- China
- Number of Closures Included
- 1,000
- Closure Color
- Yellow
- Autoclavable
- No
- Special Features
- Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof
- Closure Material
- HDPE
Description
Plastic Centrifuge, Culture, & Test Tubes, Screw Closure Size Not Applicable, Closure Material HDPE, Closure Color Yellow, Autoclavable No, Special Features Freezer Compatible, Biological Materials, Leak-Resistant Screw Caps, One-Turn Open/Seal, Safe Storage and Transport, Shatter-Proof, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.