Zoro Homepage

Cylinder, Graduated, Globe Glass, 2000mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box

  • Mfr # 8302000

  • Zoro # G403752824


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8302000
Zoro #
G403752824
UPC #
840095677721
Country of Origin
India

Description

Globe Glass graduated cylinders are calibrated to ASTM E1272 standards for precise measurement of volumes of liquids. A solid hexagonal base provides stability, and an included polyethylene (PE) bumper guard helps to protect against accidental breakage. Globe Glass graduated cylinders are calibrated TD “To Deliver” and are available in sizes 5mL to 2000mL with Class A calibration tolerance options. Class A graduated cylinders include a batch calibration certificate.
Meet ASTM E1272 Style 1 Specification
Calibrated TD – “To Deliver”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Pour spout for easy liquid transfer
Beaded rim for strength and durability
High resistance to chemicals
Dual scale metric graduations
Durable white enamel printing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.