Zoro Homepage

Diamond Essentials Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK

  • Mfr # 3030-2S

  • Zoro # G410210782


product price: $97.89
/pk 500, $0.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-2S
Zoro #
G410210782
UPC #
-
Country of Origin
India

Description

Diamond Essentials Cryogenic Vials - a reliable sample storage solution that fits perfectly within your budget. These vials offer exceptional quality without the hefty price tag, making them an ideal choice for researchers seeking top-notch performance.The range features four volumes that are among the most popular options available in the market today.Key Features and Benefits: External threads: Minimize the risk of sample entrapment with our vials external threads, ensuring smoother handling and reducing the chance of sample contamination or loss Extreme temperature Stability: Safeguard your samples at temperatures as low as -196°C in vapor phase, while also withstanding temperatures up to 121°C Virgin polypropylene construction: Rest assured that your samples remain uncontaminated, as our vials are crafted from virgin polypropylene - a material known for its purity and inertness Autoclavable: Easily sterilize your vials without compromising their integrity should you wish to do so Clear graduations and writing area: Conveniently identify and label your samples using the vials clear graduations and dedicated writing area Leak-proof design: Enjoy peace of mind knowing that your samples are securely sealed within our vials, as they offer leak-proof protection up to 85kPa Self-standing star base: Simplify sample handling with the vials self-standing star base, providing stability and ease of use during storage and retrieval Clean and pure: Our vials are DNase, RNase, and Pyrogen free, ensuring the utmost cleanliness and integrity of your valuable samples

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.