
Diamond Essentials Cryogenic Vials, 4.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK
Mfr # 3030-4S
Zoro # G210210968
product price: $129.59
/pk 500, $0.26/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030-4S
Zoro #
G210210968
UPC #
-
Country of Origin
India
Description
Diamond Essentials Cryogenic Vials - a reliable sample storage solution that fits perfectly within your budget. These vials offer exceptional quality without the hefty price tag, making them an ideal choice for researchers seeking top-notch performance.The range features four volumes that are among the most popular options available in the market today.Key Features and Benefits: External threads: Minimize the risk of sample entrapment with our vials external threads, ensuring smoother handling and reducing the chance of sample contamination or loss Extreme temperature Stability: Safeguard your samples at temperatures as low as -196°C in vapor phase, while also withstanding temperatures up to 121°C Virgin polypropylene construction: Rest assured that your samples remain uncontaminated, as our vials are crafted from virgin polypropylene - a material known for its purity and inertness Autoclavable: Easily sterilize your vials without compromising their integrity should you wish to do so Clear graduations and writing area: Conveniently identify and label your samples using the vials clear graduations and dedicated writing area Leak-proof design: Enjoy peace of mind knowing that your samples are securely sealed within our vials, as they offer leak-proof protection up to 85kPa Self-standing star base: Simplify sample handling with the vials self-standing star base, providing stability and ease of use during storage and retrieval Clean and pure: Our vials are DNase, RNase, and Pyrogen free, ensuring the utmost cleanliness and integrity of your valuable samples
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.