Diamond RealSeal Bottles, HDPE, Wide Mouth, 500 ml, 12/pk, 12PK

  • Mfr # 219914

  • Zoro # G804968572


product price:  $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219914
Zoro #
G804968572
UPC #
-
Country of Origin
India

Dimensions

Height
12 in
Length
12 in
Width
12 in

Description

Diamond RealSeal Plastic Laboratory Bottles meet the requirements of the most demanding applications. Rugged and durable, these bottles are a safe, shatterproof alternative to glass bottles for collection,storage, or shipping of samples, media, and reagents. Precision molded from virgin resins for consistent wall thickness and smooth surfaces. Bottles include leak-proof polypropylene caps that are engineered with an integrated seal ring for leak-proof closure. Caps are linerless to reduce contamination risk and offer a secure closure. Bottles meet following specifications: USP Class VI for pharma and research applications; FDA CFR-21 compliant for food contact; Free of heavy metals and RoHS compliant; BPA and phthalate free. High-Density Polyethylene (HDPE) bottles are safe for freezer storage down to -100°C and resistant to most corrosives. Polypropylene (PP) is autoclavable at 121°C; offers improved chemical resistance and clarity; resistant to most corrosives and approved for use from -40° to +121°C. Amber Bottles protect light sensitive samples during storage and transport.Medical Grade Resins Precision Molded Leakproof Linerless Caps BPA and phthalate free
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.