Diamond White Glass Microscope Slides, Frosted, Charged, White, 1440/cs, 1440PK

  • Mfr # 195615-W

  • Zoro # G804969029


product price: $785.99
/pk 1440, $0.55/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
5 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195615-W
Zoro #
G804969029
UPC #
-
Country of Origin
China

Dimensions

Height
6 in
Length
5 in
Width
9 in

Description

Diamond White Glass Microscope Slides are made of chemically pure white glass sheets. Offer a low iron content and provide superior transparency, very low fluorscence and no color distortion. This special composition provides minimal oxidation and ensures sample integrity during long term storage. Also features increased hardness and molecular stability of slide surface for more accurate experimental results.Charged slide provide the ideal surface for superior cell and tissue adhesion in histoloty, cytology, and pathology applications. Slides are pre-cleaned and ready to use. Packaged in high qauality plastic boxes and double cellophane wrapped to protect against moisture and foreign particles.
Produced from the finest quality optical white glass Charged surface allows cells and tissues to adhere to the slide Packed in high-quality white plastic boxes Dimensions: 25 x 75mm Thickness: 1 - 1.2mm Packaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 18.2999 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.