Zoro Homepage

Dispenser Syringe Tip, Clear, 1000uL, PK100

  • Mfr # 3928

  • Zoro # G2866582


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
1000uL
Color
Clear
Size
1000uL
Autoclavable
Not Autoclave Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3928
Zoro #
G2866582
UPC #
-
Country of Origin
Germany

Dimensions

Size
1000uL

Details

Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
1000uL
Color
Clear
Autoclavable
Not Autoclave Compatible
For Pipette Type
Repeat Volume Pipettor
Includes Filter
No Filter
Sterility
Non-Sterile
Compatible Product Type
Pipettor
Disposability
Single-Use
Capacity - Maximum
1,000 ul
Configuration
Bulk Bag

Description

Dispenser Syringe Tip, Size 1000uL, Graduation Range 200 to 1000uL, Plastic, Clear, Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.