Dispenser Syringe Tip, Clear, 100uL, PK100
Mfr # 3924S
Zoro # G2866689
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
100uL
Color
Clear
Size
100uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3924S
Zoro #
G2866689
UPC #
-
Country of Origin
Germany
Dimensions
Size
100uL
Details
Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
100uL
Color
Clear
Autoclavable
Not Autoclave Compatible
For Pipette Type
Repeat Volume Pipettor
Capacity - Maximum
100 ul
Disposability
Single-Use
Includes Filter
No Filter
Sterility
Sterile
Compatible Product Type
Pipettor
Configuration
Bulk Bag
Description
Dispenser Syringe Tip, Size 100uL, Graduation Range 20 to 100uL, Plastic, Clear, Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.