
Dispenser Syringe Tip, Clear, 10uL, PK100
Mfr # 3921
Zoro # G2866637
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Size
10uL
Material
Polypropylene
Color
Clear
Capacity
10uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3921
Zoro #
G2866637
UPC #
-
Country of Origin
Germany
Dimensions
Size
10uL
Details
Material
Polypropylene
Color
Clear
Capacity
10uL
Item
Dispenser Syringe Tip
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
10 ul
Disposability
Single-Use
Includes Filter
No Filter
Sterility
Non-Sterile
For Pipette Type
Repeat Volume Pipettor
Configuration
Bulk Bag
Compatible Product Type
Pipettor
Description
Dispenser Syringe Tip, Size 10uL, Plastic, Clear, Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.