Dispenser Syringe Tip, Clear, 1250uL, PK100
Mfr # 3929
Zoro # G2866759
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
1250uL
Color
Clear
Size
1250uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3929
Zoro #
G2866759
UPC #
-
Country of Origin
Germany
Dimensions
Size
1250uL
Details
Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
1250uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Compatible Product Type
Pipettor
Capacity - Maximum
1,250 ul
Sterility
Non-Sterile
For Pipette Type
Repeat Volume Pipettor
Includes Filter
No Filter
Disposability
Single-Use
Configuration
Bulk Bag
Description
Dispenser Syringe Tip, Size 1250uL, Graduation Range 250 to 1250uL, Plastic, Clear, Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.