Dispenser Syringe Tip, Clear, 1250uL, PK100
Mfr # 3929S
Zoro # G2867328
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
1250uL
Color
Clear
Size
1250uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3929S
Zoro #
G2867328
UPC #
-
Country of Origin
Germany
Dimensions
Size
1250uL
Details
Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
1250uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Sterility
Sterile
Disposability
Single-Use
Compatible Product Type
Pipettor
Capacity - Maximum
1,250 ul
For Pipette Type
Repeat Volume Pipettor
Configuration
Bulk Bag
Includes Filter
No Filter
Description
Dispenser Syringe Tip, Size 1250uL, Graduation Range 250 to 1250uL, Plastic, Clear, Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.