Zoro Homepage

Dispenser Syringe Tip, Clear, 20uL, PK100

  • Mfr # 3922

  • Zoro # G2866600


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
20uL
Color
Clear
Size
20uL
Autoclavable
Not Autoclave Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3922
Zoro #
G2866600
UPC #
-
Country of Origin
Germany

Dimensions

Size
20uL

Details

Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
20uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Disposability
Single-Use
Configuration
Bulk Bag
Sterility
Non-Sterile
Includes Filter
No Filter
Compatible Product Type
Pipettor
Capacity - Maximum
20 ul
For Pipette Type
Repeat Volume Pipettor

Description

Dispenser Syringe Tip, Size 20uL, Plastic, Clear, Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.