Dispenser Syringe Tip, Clear, 250uL, PK100
Mfr # 3926
Zoro # G2866643
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
250uL
Color
Clear
Size
250uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3926
Zoro #
G2866643
UPC #
-
Country of Origin
Germany
Dimensions
Size
250uL
Details
Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
250uL
Color
Clear
Autoclavable
Not Autoclave Compatible
For Pipette Type
Repeat Volume Pipettor
Compatible Product Type
Pipettor
Disposability
Single-Use
Includes Filter
No Filter
Capacity - Maximum
250 ul
Configuration
Bulk Bag
Sterility
Non-Sterile
Description
Dispenser Syringe Tip, Size 250uL, Graduation Range 50 to 250uL, Plastic, Clear, Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.