Dispenser Syringe Tip, Clear, 250uL, PK100
Mfr # 3926S
Zoro # G2866740
product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
250uL
Color
Clear
Size
250uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3926S
Zoro #
G2866740
UPC #
-
Country of Origin
Germany
Dimensions
Size
250uL
Details
Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
250uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Compatible Product Type
Pipettor
Configuration
Bulk Bag
Capacity - Maximum
250 ul
Includes Filter
No Filter
Disposability
Single-Use
Sterility
Sterile
For Pipette Type
Repeat Volume Pipettor
Description
Dispenser Syringe Tip, Size 250uL, Graduation Range 50 to 250uL, Plastic, Clear, Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.