Zoro Homepage

Dispenser Syringe Tip, Clear, 5000uL, PK25

  • Mfr # 3931S

  • Zoro # G2867267


product price: $82.29
/pk 25, $3.29/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
5000uL
Color
Clear
Size
5000uL
Autoclavable
Not Autoclave Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3931S
Zoro #
G2867267
UPC #
-
Country of Origin
Germany

Dimensions

Size
5000uL

Details

Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
5000uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Configuration
Bulk Bag
Includes Filter
No Filter
Disposability
Single-Use
Compatible Product Type
Pipettor
Capacity - Maximum
5,000 ul
Sterility
Sterile
For Pipette Type
Repeat Volume Pipettor

Description

Dispenser Syringe Tip, Size 5000uL, Graduation Range 1000 to 5000uL, Plastic, Clear, Sterile, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.