Dispenser Syringe Tip, Clear, 500uL, PK100
Mfr # 3927
Zoro # G2866567
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
500uL
Color
Clear
Size
500uL
Autoclavable
Not Autoclave Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3927
Zoro #
G2866567
UPC #
-
Country of Origin
Germany
Dimensions
Size
500uL
Details
Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
500uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Compatible Product Type
Pipettor
Sterility
Non-Sterile
For Pipette Type
Repeat Volume Pipettor
Configuration
Bulk Bag
Includes Filter
No Filter
Disposability
Single-Use
Capacity - Maximum
500 ul
Description
Dispenser Syringe Tip, Size 500uL, Graduation Range 100 to 500uL, Plastic, Clear, Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.