Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser Syringe Tip, Clear, 50uL, PK100

  • Mfr # 3923

  • Zoro # G2866619


product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Size
500uL
Material
Polypropylene
Color
Clear
Capacity
500uL
Autoclavable
Not Autoclave Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3923
Zoro #
G2866619
UPC #
-
Country of Origin
Germany

Dimensions

Size
500uL

Details

Material
Polypropylene
Color
Clear
Capacity
500uL
Item
Dispenser Syringe Tip
Autoclavable
Not Autoclave Compatible
Sterility
Non-Sterile
Includes Filter
No Filter
For Pipette Type
Repeat Volume Pipettor
Compatible Product Type
Pipettor
Configuration
Bulk Bag
Disposability
Single-Use
Capacity - Maximum
500 ul

Description

Dispenser Syringe Tip, Capacity 500uL, Color Clear, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.