Zoro Homepage

Dispenser Syringe Tip, Clear, 5uL, PK100

  • Mfr # 3920S

  • Zoro # G2866652


product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
50uL
Color
Clear
Size
50uL
Autoclavable
Not Autoclave Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3920S
Zoro #
G2866652
UPC #
-
Country of Origin
Germany

Dimensions

Size
50uL

Details

Item
Dispenser Syringe Tip
Material
Polypropylene
Capacity
50uL
Color
Clear
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
50 ul
Disposability
Single-Use
For Pipette Type
Repeat Volume Pipettor
Sterility
Sterile
Compatible Product Type
Pipettor
Includes Filter
No Filter
Configuration
Bulk Bag

Description

Dispenser Syringe Tip, Capacity 50uL, Color Clear, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.