Zoro Homepage

Erlenmeyer Flask, 1 L, 220 mm H, PK4

  • Mfr # 8421000

  • Zoro # G303752771


product price: $244.99
/pk 4, $61.25/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8421000
Zoro #
G303752771
UPC #
00840095678186
Country of Origin
India

Dimensions

Labware Height - Metric
220 mm
Diameter
131 mm
Mouth Size
Wide
Overall Height - Metric
220 mm
Body Diameter - Metric
131 mm

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 220 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.