Zoro Homepage

Erlenmeyer Flask, 125 mL, 115 mm H, PK12

  • Mfr # 8410125

  • Zoro # G303752825


product price: $82.99
/pk 12, $6.92/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.23 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410125
Zoro #
G303752825
UPC #
00840095678070
Country of Origin
India

Dimensions

Labware Height - Metric
115 mm
Stopper Size
6
Diameter
67 mm
Body Diameter - Metric
67 mm
Joint Size
6
Compatible with Stopper Size
6
Overall Height - Metric
115 mm
Mouth Size
Wide

Description

Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 115 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A, ASTM Specification E1404, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.