Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 2 L, 290 mm H

  • Mfr # 8432000

  • Zoro # G510081008


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes Closure
No
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Break-Resistant, Uniform Wall Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8432000
Zoro #
G510081008
UPC #
00840095684279
Country of Origin
India

Dimensions

Body Diameter - Metric
165 mm
Mouth Size
Narrow
Compatible with Stopper Size
9
Overall Height - Metric
290 mm

Details

Flask Type
Erlenmeyer
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes Closure
No
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Break-Resistant, Uniform Wall Thickness
Basic Material
Glass
ASTM Specification
E1406, E438
Graduation Increments - Metric
100 mL
Capacity - Metric
2 L
Maximum Graduation - Metric
2,000 mL
Closure Type
Stopper
Clarity
Transparent
Minimum Graduation - Metric
600 mL
Body Color
Clear
Graduated
Yes
Glassware Class
A
Capacity - English
67.63 fl oz
Shape
Round
Body Material
Borosilicate Glass
Neck Style
Straight
Number of Flasks Included
1
Closure Material
No Closure
USP Specification
Type I

Description

Flask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.