Zoro Homepage

Erlenmeyer Flask, 250 mL, 136 mm H, PK12

  • Mfr # 8400250

  • Zoro # G103752780


product price: $85.99
/pk 12, $7.17/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400250
Zoro #
G103752780
UPC #
00840095677974
Country of Origin
India

Dimensions

Diameter
82 mm
Labware Height - Metric
136 mm
Stopper Size
6
Joint Size
6
Body Diameter - Metric
82 mm
Mouth Size
Narrow
Overall Height - Metric
136 mm
Compatible with Stopper Size
6

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
50 to 250 mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Special Features
Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
Labware ASTM Specification
E1404
Includes Closure
No
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
For Use With
Laboratories
Autoclavable
Yes
Standards
ASTM E1404, ASTM E438, ISO 17025, ISO 9001
Number of Flasks Included
48
Maximum Graduation - Metric
250 mL
Body Color
Clear
Minimum Graduation - Metric
50 mL
Basic Material
Glass
Closure Material
No Closure
Glassware Class
A
ASTM Specification
E1404, E438
Shape
Conical
Body Material
Glass
Closure Type
Stopper
USP Specification
Type I
Capacity - English
8.45 fl oz
Clarity
Transparent
Graduation Increments - Metric
25 mL
Capacity - Metric
250 mL
Graduated
Yes
Product Type
Erlenmeyer flask
Neck Style
Straight

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 136 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A, ASTM Specification E1404, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.