Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 250 mL, 140 mm H, PK6

  • Mfr # 8420250

  • Zoro # G403752749


product price: $254.99
/pk 6, $42.50/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8420250
Zoro #
G403752749
UPC #
00840095678155
Country of Origin
India

Dimensions

Diameter
85 mm
Labware Height - Metric
140 mm
Mouth Size
Wide
Body Diameter - Metric
85 mm
Overall Height - Metric
140 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
50 to 250 mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware ASTM Specification
E1404
Special Features
Screw Cap
Labware Closure Color
Blue
Autoclavable
Yes
Item
Erlenmeyer Flask
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw Cap
Includes
GL45 Cap with a PTFE Liner
For Use With
Laboratories
Standards
ASTM E1404, ASTM E438, ISO 17025, ISO 9001
Closure Color
Blue
Minimum Graduation - Metric
50 mL
Capacity - Metric
250 mL
Neck Style
Straight
ASTM Specification
E1404, E438
Maximum Graduation - Metric
250 mL
Closure Material
Polyethylene
Basic Material
Glass
Product Type
Erlenmeyer flask
Glassware Class
A
Body Color
Clear
USP Specification
Type I
Clarity
Transparent
Body Material
Glass
Closure Type
Screw On
Graduation Increments - Metric
25 mL
Number of Flasks Included
12
Graduated
Yes
Shape
Conical
Capacity - English
8.45 fl oz

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 140 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.