Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 4 L, 360 mm H

  • Mfr # 8434000

  • Zoro # G710087749


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Break-Resistant, Uniform Wall Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8434000
Zoro #
G710087749
UPC #
00840095684286
Country of Origin
India

Dimensions

Body Diameter - Metric
205 mm
Overall Height - Metric
360 mm
Compatible with Stopper Size
12
Mouth Size
Narrow

Details

Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
Special Features
Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Break-Resistant, Uniform Wall Thickness
Item
Erlenmeyer Flask
Closure Material
No Closure
Capacity - English
1.06 gal
Minimum Graduation - Metric
1,000 mL
Capacity - Metric
4 L
Maximum Graduation - Metric
4,000 mL
USP Specification
Type I
Closure Type
Stopper
Body Material
Borosilicate Glass
Shape
Round
Graduation Increments - Metric
250 mL
Graduated
Yes
Neck Style
Straight
ASTM Specification
E1406, E438
Basic Material
Glass
Clarity
Transparent
Body Color
Clear
Number of Flasks Included
1
Glassware Class
A

Description

Flask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.