Erlenmeyer Flask, Colorless, 144 mm H, PK12
- Mfr # 8400300
- Zoro # G703752746
product price:Â
$
92.19
/pk of 12, $7.68/ea
Key Features
Joint Size
6
Number of Flasks Included
48
USP Specification
Type I
Capacity - English
10.14 fl oz
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400300
- Zoro #
- G703752746
- UPC #
- 00840095677998
- Country of Origin
- India
- Number of Flasks Included
- 48
- USP Specification
- Type I
- Capacity - English
- 10.14 fl oz
- Includes Closure
- No
- Clarity
- Clear
- Body Color
- Colorless
- Maximum Graduation - Metric
- 300 mL
- Shape
- Conical
- Basic Material
- Glass
- Graduated
- Yes
- Closure Type
- Stopper
- ASTM Specification
- E1404, E438
- Item
- Erlenmeyer Flask
- Capacity - Metric
- 300 mL
- Neck Style
- Straight
- Glassware Class
- A
- Body Material
- Borosilicate Glass
- Sterile/Non-Sterile
- Non-Sterile
- Autoclavable
- Yes
- Special Features
- Chemical-Resistant, Chip-Resistant, Uniform Wall Thickness
- Minimum Graduation - Metric
- 50 mL
- Standards
- ASTM E1404, ASTM E438, ISO 17025, ISO 9001
- Flask Type
- Erlenmeyer
- Graduation Increments - Metric
- 25 mL
Dimensions
- Joint Size
- 6
- Overall Height - Metric
- 144 mm
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 6
- Body Diameter - Metric
- 88 mm
Description
Erlenmeyer Flask, Capacity - Metric 300 mL, Capacity - English 10.14 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 144 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 6, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.