
Filter, Pipette Accessory, Plastic
Mfr # 3375-FIL
Zoro # G4498646
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Capacity
3uL
Type
Pipette Accessory
Material of Construction
Plastic
For Use With
Manual Serological Pipette Controller
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3375-FIL
Zoro #
G4498646
UPC #
-
Country of Origin
China
Details
Item
Filter
Capacity
3uL
Type
Pipette Accessory
Material of Construction
Plastic
For Use With
Manual Serological Pipette Controller
Material
Plastic
Color
Natural
Product Type
Filter
Capacity - Maximum
3 ul
Compatible Product Type
Manual Serological Pipette Controller
Description
Filter, Plastic, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.