Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150900
Zoro # G401968692
product price: $199.99
/pk 1920, $0.10/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Capacity
0.1 to 10uL
Material of Construction
Polypropylene
Packaging
10 Racks of 96
Special Features
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150900
Zoro #
G401968692
UPC #
00840095658829
Country of Origin
China
Dimensions
Height
32 mm
Overall Height
32 mm
Details
Item
Filtered Pipette Tip
Type
Filter Tip
Capacity
0.1 to 10uL
Material of Construction
Polypropylene
Packaging
10 Racks of 96
Special Features
Sterile
For Use With
Most Brands of Pipettes
Color
Clear
Capacity - Maximum
10 ul
Autoclavable
Autoclavable
Material
Polypropylene
For Pipette Type
Universal
Sterility
Sterile
Compatible Product Type
Most Brands of Pipettes
Configuration
Preconfigured Rack
Capacity - Minimum
0.1 ul
Disposability
Single-Use
Includes Filter
Filter Included
Description
Filter Pipette Tip, PK 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.