Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150903
Zoro # G801968773
product price: $195.99
/pk 1920, $0.10/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Capacity
0.1 to 10uL
Material of Construction
Polypropylene
Special Features
Extended Length, Sterile
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150903
Zoro #
G801968773
UPC #
00840095658836
Country of Origin
China
Dimensions
Height
45 mm
Overall Height
45 mm
Details
Item
Filtered Pipette Tip
Type
Filter Tip
Capacity
0.1 to 10uL
Material of Construction
Polypropylene
Special Features
Extended Length, Sterile
Color
Clear
For Use With
Most Brands of Pipettes
Packaging
10 Racks of 96
Disposability
Single-Use
Material
Polypropylene
Autoclavable
Autoclavable
Capacity - Maximum
10 ul
Includes Filter
Filter Included
Capacity - Minimum
0.1 ul
Compatible Product Type
Most Brands of Pipettes
Configuration
Preconfigured Rack
Sterility
Sterile
For Pipette Type
Universal
Description
Filter Pipette Tip, PK 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.