Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150910
Zoro # G901977293
product price: $217.99
/pk 1920, $0.11/ea
Free Shipping & Returns
Key Features
Capacity
1 to 20 uL
Type
Filter Tip
Material of Construction
Polypropylene
Packaging
10 Racks of 96
Special Features
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150910
Zoro #
G901977293
UPC #
00840095658843
Country of Origin
China
Dimensions
Height
50 mm
Overall Height
50 mm
Details
Item
Filtered Pipette Tip
Capacity
1 to 20 uL
Type
Filter Tip
Material of Construction
Polypropylene
Packaging
10 Racks of 96
Special Features
Sterile
Color
Clear
For Use With
Most Brands of Pipettes
Compatible Product Type
Most Brands of Pipettes
Disposability
Single-Use
For Pipette Type
Universal
Sterility
Sterile
Configuration
Preconfigured Rack
Autoclavable
Autoclavable
Material
Polypropylene
Capacity - Minimum
1 ul
Capacity - Maximum
20 ul
Includes Filter
Filter Included
Description
Filter Pipette Tip, PK 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.